Zoro Homepage

End Mill, Center Cutting Single End Square End Standard Length, Series: 230R

  • Mfr # 80410

  • Zoro # G416071561


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Plain/Round
Helix Angle
30°
Cutting Direction
Right Hand
Number of Flutes
4
Length of Cut
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80410
Zoro #
G416071561
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4 in
Overall Length
3-1/2 in
Shank Length
2-1/4 in

Details

Shank Type
Plain/Round
Helix Angle
30°
Cutting Direction
Right Hand
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Flute Type
Spiral

Description

End Mill, Center Cutting Single End Square End Standard Length, Series: 230R, 5/8 in Cutter Dia, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 4 Flutes, Spiral Flute, 5/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 2-1/4 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.