Diamond Turning Insert, Diamond, 3, DCGT, 1, Carbide

  • Mfr # 6955707
  • Zoro # G4765387
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955707
Zoro #
G4765387
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCGT11T304-MN2 WNN10
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
Yes
ANSI Number
DCGT3(2.5)1-MN2 WNN10
Coating
Uncoated
Mounting Style
Screw
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Measurement System
Fractional Inch
Included Angle
55 Degrees
ANSI Code
DCGT3(2.5)1-MN2 WNN10
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Code
MN2
Material - Machining
Carbide
Finish - Machining
TiAlN
Shape
Rhombic
Cutting Application
Turning
Primary Material Application ISO Code
N
Manufacturer Grade
WNN10
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Cutting Edge Length
11.63mm
Depth of Cut
0.60 to 3.00mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 3/8 in, TiAlN, ANSI Code DCGT3(2.5)1-MN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews