Zoro Homepage

End Mill, High Performance Center Cutting, Series: V4R, 0.157 in Diameter Cutter

  • Mfr # 50180

  • Zoro # G516073410


product price: $31.15
/ea

Key Features

Number of Flutes
4
Corner Radius
0.5000 mm
Finish
AlCrN Coated
Length of Cut
12 mm
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50180
Zoro #
G516073410
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.5000 mm
Length of Cut
12 mm
Overall Length
12 in

Details

Number of Flutes
4
Finish
AlCrN Coated
End Mill Material
Solid Submicron Grain Carbide
Shank Type
Plain

Description

End Mill, High Performance Center Cutting, Series: V4R, 0.157 in Diameter Cutter, 0.5000 mm Corner Radius, 12 in Overall Length, 12 mm Length of Cut, 4 Flutes, 6 in Shank Diameter, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.