Hand Reamer, Standard, Series: 4100, 0.474 in Dia, 4 in Overall Length, 0.474 in Shank Dia

  • Mfr # 96561

  • Zoro # G916077100


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Flute Type
Straight
Flute Length
1-1/2 in
Overall Length
4 in
Number of Flutes
6
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96561
Zoro #
G916077100
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1-1/2 in
Overall Length
4 in
Shank Dia.
0.474 in

Details

Flute Type
Straight
Number of Flutes
6
Cutting Direction - Machining
Right Hand
Material
Solid Submicron Grain Carbide
Type
Standard

Description

Hand Reamer, Standard, Series: 4100, 0.474 in Dia, 4 in Overall Length, 0.474 in Shank Dia, 6 Flutes, Straight Flute, 1-1/2 in Flute Length, Solid Submicron Grain Carbide, Right Hand Cutting

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.