NC Spotting Drill, General Purpose, Series: 1600, 20 mm Dia, 125 mm Overall Length

  • Mfr # 91230

  • Zoro # G316068777


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Flute Length
30 mm
Shank Dia.
20 mm
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Spiral
Overall Length
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91230
Zoro #
G316068777
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
30 mm
Shank Dia.
20 mm
Overall Length
125 mm
Cutting Depth
30 mm

Details

Material - Machining
Submicron Grain Solid Carbide
Flute Type
Spiral
Finish - Machining
Uncoated
Number of Flutes
2
Cutting Direction - Machining
Right Hand
Drill Bit Point Angle
120°
Point Type
Cam Relieved
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material

Description

NC Spotting Drill, General Purpose, Series: 1600, 20 mm Dia, 125 mm Overall Length, 30 mm Cutting Depth, 2 Flutes, Spiral Flute, 30 mm Flute Length, 20 mm Shank, 120 deg Point, Cam Relieved Point, Right Hand Cutting, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Uncoated, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.