
NC Spotting Drill, General Purpose, Series: 1600, 20 mm Diameter, 150 mm Overall Length
Mfr # 91161
Zoro # G716069022
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
90°
Shank Dia.
20 mm
Overall Length
150 mm
Type
General Purpose
Finish - Machining
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91161
Zoro #
G716069022
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
20 mm
Overall Length
150 mm
Flute Length
30 mm
Details
Drill Bit Point Angle
90°
Type
General Purpose
Finish - Machining
Bright
Number of Flutes
2
Material - Machining
Solid Submicron Grain Carbide
Point Type
Cammed Drill
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steel, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Description
NC Spotting Drill, General Purpose, Series: 1600, 20 mm Diameter, 150 mm Overall Length, 2 Flutes, 30 mm Flute Length, 20 mm Shank, 90 deg Point, Cammed Drill Point, Solid Submicron Grain Carbide, Bright, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steel, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.