Garrett Metal Detectors
Detector and Scanner Kit, 12V, Gray
Mfr # 1168449
Zoro # G601866033
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$5,960.99
Free 30-Day Returns
Key Features
- Type Dual-Sided Walk-Through; 33 Detection Zones
- For Use With Adhesive Floor Mounting Kit, Battery Module, Caster Set, Cord Jumper 10-Foot, Cord Jumper 5-Foot, Desktop Remote Control, Divesting Table, Flat Test Piece, IC Module, IR Remote Control, Operational Test Piece, Pocket Item Container, Protective Cover, Screening Floor Mat, Security, Stabilizer Base, Storage Cover, Transport Brace, Wireless Sync
- Operating Frequency (Hz) 50/60 Hz
- Indicator Alarm Light, Audio, LED, LED Bar Graph, Overhead Control Unit: LCD, Tone
- Material Plastic, Wood, Polyester Powder-Coated Aluminum, Laminated Wood
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVE Truly Wireless Earbuds with Recharge Cas (IAEBT209B)
- ALLEN TEL Outdoor Enclosure, Spring Loaded Door for GB90 Series Phones-EMERGENCY (GB90H-02-SP-EY)
- PARKER MC CRORY MFG CO Parmak Replacement Battery For Parmak Fencers (902)
- TZUMI Tzumi 5761 Sound Mates Air Pods; White (5761)
- GARRETT METAL DETECTORS Hand-Held Pinpointing Metal Detector (1166020)
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165800)
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165190)
- GARRETT METAL DETECTORS Hand-Held Evidence Metal Detector, Ground, Kit (1140780)
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165900)
- ZIRCON Metal Detector, Electronic, 6" Depth (71079)
- FISHER RESEARCH M-97 Metal Detector (M97-8)
- Garrett Metal Detectors Detectors & Scanners