Pruning Shears for Gardening 2PK Bypass Pruners & Straight Scissors Handheld Plant Clippers & Snips
- Mfr # GW53A04-04
- Zoro # G422936731
product price:Â
$
51.25
/ea
Key Features
Tool Width
4 in
Overall Length
2.5 in
Tool Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW53A04-04
- Zoro #
- G422936731
- UPC #
- 196593999545
- Country of Origin
- China
Dimensions
- Tool Width
- 4 in
- Overall Length
- 2.5 in
- Tool Height
- 10 in
Details
- Item
- Pruning Shears
Description
Tackle a wide variety of pruning tasks with ease with the Garden Clippers Handheld Pruner 2-Pack by Kings County Tools. The set includes one pair of fine-point flower shears designed for precision snipping jobs like harvesting herbs, fruit, or vegetables, shaping shrubs, or cutting flowers and one pair of bypass garden pruners for cleanly cutting thicker green stems, as well as a leather sheath with 2 pockets and a belt clip for easy portability. These plant scissors have cast aluminum handles with comfortable rubber grips and sharp carbon steel blades with spring-loaded cutting action that make these garden hand tools comfortable to use, even for gardeners with limited grip strength. Kings County Tools is your source for hand clippers for pruning and other garden gifts with quality you can count on.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.