Tree Trimmer Pole Saw 12 ft Branch Cutter Extendable Fiberglass Handle Manual Pruning Tool
- Mfr # GW86B01-11
- Zoro # G422936830
product price:
$
252.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Color
Yellow & Silver
Width
3 in
Length
159 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW86B01-11
- Zoro #
- G422936830
- UPC #
- 197315980667
- Country of Origin
- China
Dimensions
- Height
- 3 in
- Width
- 3 in
- Length
- 159 in
Details
- Color
- Yellow & Silver
- Item
- Tree Trimmer
Description
Tackle tough tree trimming tasks without the need to hire an arborist with the Long Reach Pruner Polesaw by Kings County Tools. This handy tree limb cutter features an extendable 3-piece handle that gives you up to 12-feet of reach, with a 15-inch-long Japanese steel saw blade with aggressive cutting teeth to power through thick branches quickly and cleanly. An integrated branch hook at the back of the blade allows you to pull down branches without having to reach for any other tree cutting equipment, and the durable but lightweight USA-made fiberglass handle keeps this tree cutter easy to maneuver. We’re your source for pruning saws for tree trimming that have the features you need to get the job done.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.