Shop GARVEY
See all product information
Create Account
Tagging Needle, White, Steel
- Mfr # 098480
- Zoro # G322438601
product price:Â
$
25.29
/ea
Key Features
Compatible Product Type
Dennison, Freedom, Patriot, Standard Tag Attachers
Material
Steel
Overall Length
26 mm
Color
White
Overall Diameter
1 3/8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 098480
- Zoro #
- G322438601
- UPC #
- 039956389907
- Country of Origin
- China
Dimensions
- Overall Length
- 26 mm
- Overall Diameter
- 1 3/8 mm
- Wire Rope Length
- 26 mm
- Length
- 26 mm
Details
- Compatible Product Type
- Dennison, Freedom, Patriot, Standard Tag Attachers
- Material
- Steel
- Color
- White
- Product Type
- Tagging Needle
- Needle Type
- Fine
- Item
- Tagging Needle
- Shell Material
- Steel
- Wire Color
- White
Description
Tagging Needle, White, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.