Calibration Gas, Air, Methane, 552 L, CGA 590 Connection, +/-5% Accuracy, 2,200 psi Max. Pressure

  • Mfr # X02AI99CP5562L9

  • Zoro # G1104968


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Air, Methane
Cylinder Capacity
552 L
Max. Pressure
2,200 psi
Cylinder Dia.
4 1/2 in
Cylinder Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X02AI99CP5562L9
Zoro #
G1104968
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
4 1/2 in
Cylinder Height
25 in
Connection Size
CGA 590
Cylinder Diameter
4.5 in
Outlet Connection Size
3/4 in

Details

Item
Calibration Gas
Gas Name
Air, Methane
Cylinder Capacity
552 L
Gas Mixture
Methane 100 ppm
Max. Pressure
2,200 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Reusability
Disposable
Chemical Formula
CH4
Product Type
Calibration Gas
Gas Type
Methane
CAS Number
74-82-8
Operating Pressure - Maximum
2,200 psi
CGA Number
CGA 590
Outlet Connection Type
NGT
Standards
ISO 9001:2015
Container Type
Cylinder
Compatible Product Type
OEM Gas Detectors

Description

Calibration Gas, CGA Number CGA 590, Container Type Cylinder, Cylinder Capacity 552 L, Cylinder Diameter 4.5 in, Cylinder Height 25 in, For Use With All OEM Gas Detectors, Gas Mixture Methane 100 ppm, Gas Type Methane, Product Type Calibration Gas, Chemical Formula CH4, CAS Number 74-82-8, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015, Reusability Disposable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.