Gasco

Calibration Gas, Carbon Monoxide, Nitrogen, Oxygen, 116 L, C-10 Connection, +/-5% Accuracy


product price: $146.99
/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Name Carbon Monoxide, Nitrogen, Oxygen
  • Cylinder Capacity 116 L
  • Max. Pressure 1,000 psi
  • Cylinder Dia. 3 1/2 in
  • Cylinder Height 14.3 in
See all product information

Product Information

Dimensions

Cylinder Dia. 3 1/2 in
Cylinder Height 14.3 in
Connection Size C-10
Outlet Connection Size 5/8"-18
Cylinder Diameter 3.5 in

Details

Item Calibration Gas
Gas Name Carbon Monoxide, Nitrogen, Oxygen
Cylinder Capacity 116 L
Gas Mixture Carbon Monoxide 100 ppm, Oxygen 3%
Max. Pressure 1,000 psi
Background Gas Nitrogen
Cylinder Material Aluminum Alloy
Accuracy +/-5%
Calibration Certificate NIST
For Use With All OEM Gas Detectors
Operating Pressure - Maximum 1,000 psi
Product Type Calibration Gas
Container Type Cylinder
Gas Type Carbon Monoxide, Oxygen
Chemical Formula CO, O2
Outlet Connection Type UNF
Standards ISO 9001:2015
CAS Number 630-08-0, 7782-44-7

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3.5 in, Cylinder Height 14.3 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Oxygen 3 Percent, Gas Type Carbon Monoxide, Oxygen, Product Type Calibration Gas, Chemical Formula CO, O2, CAS Number 630-08-0, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.