Gasco

Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen, 58 L, C-10 Connection


product price: $245.99
/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Name Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen
  • Cylinder Capacity 58 L
  • Max. Pressure 1,000 psi
  • Cylinder Dia. 2 29/32 in
  • Cylinder Height 10.64 in
See all product information

Product Information

Dimensions

Cylinder Dia. 2 29/32 in
Cylinder Height 10.64 in
Connection Size C-10
Outlet Connection Size 5/8 in
Cylinder Diameter 3.13 in

Details

Item Calibration Gas
Gas Name Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen
Cylinder Capacity 58 L
Gas Mixture Carbon Monoxide 100 ppm, Hydrogen Sulfide 25 ppm, Methane (50% LEL) 2.5%, Oxygen 18%
Max. Pressure 1,000 psi
Background Gas Nitrogen
Cylinder Material Aluminum Alloy
Accuracy +/-5%
Calibration Certificate NIST
For Use With All OEM Gas Detectors
Standards ISO 9001:2015
Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Reusability Refillable
CAS Number 630-08-0, 74-82-8, 7782-44-7, 7783-06-4
Product Type Calibration Gas
Outlet Connection Type UNF
Chemical Formula CH4, CO, H2S, O2
Container Type Cylinder
Operating Pressure - Maximum 1,000 psi

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Hydrogen Sulfide 25 ppm, Methane (50 Percent LEL) 2.5 Percent, Oxygen 18 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, 7783-06-4, Accuracy +/-5 Percent

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.