EcoBump Calibration Gas

  • Mfr # X02AI98CEB0001

  • Zoro # G423358365


product price:  $356.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST
Container Type
Cylinder
Standards
ISO 9001:2015
CGA Number
C-10 5/8"-18 UNF
Cylinder Capacity
5.8 L
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X02AI98CEB0001
Zoro #
G423358365
UPC #
-
Country of Origin
United States

Details

Calibration Certificate
NIST
Container Type
Cylinder
Standards
ISO 9001:2015
CGA Number
C-10 5/8"-18 UNF
Cylinder Capacity
5.8 L
Reusability
Disposable
Product Type
Calibration Gas
Background Gas
Air
Item
Calibration Gas
Compatible Manufacturer Part Number
X02AI98CEB0001
Gas Type
Hydrogen
Gas Mixture
Hydrogen 2%

Description

Calibration Gas, CGA Number C-10 5/8 In.-18 UNF, Container Type Cylinder, Cylinder Capacity 5.8 L, Gas Mixture Hydrogen 2 Percent, Gas Type Hydrogen, Product Type Calibration Gas, Background Gas Air, Calibration Certificate NIST, Standards ISO 9001:2015, Reusability Disposable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.