At05-101-G215Dx Rotary Vane Pump
Mfr # AT05-101-G215DX
Zoro # G1176108
product price: $1,024.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V AC
Overall Length
13.58 in
Standards
cURus
Outlet Size
1/4 in
Thermal Protection
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT05-101-G215DX
Zoro #
G1176108
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
13.58 in
Outlet Size
1/4 in
Inlet Size
1/4 in
Overall Height
13.58 in
Overall Width
5.56 in
Description
Vacuum Pump, Output Power 0.25 hp, Phase Single, Voltage 115V AC, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female, Free Air Flow Rate 4.8 cfm, Maximum Vacuum 24 in Hg, Maximum Continuous Pressure 5 psi, Maximum Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.