Zoro Homepage

Compressor/Vacuum Pump, 0.56 in L, 24V DC

  • Mfr # MOA-P101-JK

  • Zoro # G722588364


product price: $797.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOA-P101-JK
Zoro #
G722588364
UPC #
-
Country of Origin
United States

Description

Compressor/Vacuum Pump, Output Power 0.12 hp, Phase Single, Voltage 24V DC, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female, Free Air Flow Rate 1 cfm, Maximum Vacuum 28 in Hg, Maximum Continuous Pressure 50 psi, Maximum Speed 1,800 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.