Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor/Vacuum Pump, 1/3 HP, 50/60 Hz,

  • Mfr # DOA-P707-FB

  • Zoro # G1707772


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
Diaphragm
HP
1/3 hp
Voltage
110/115V AC
Full Load Amps
4.8/3.3
Max. Vacuum
25.5 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOA-P707-FB
Zoro #
G1707772
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Overall Height
7.62 in
Overall Length
7.62 in
Overall Width
5.12 in

Details

Item
Compressor/Vacuum Pump
Compressor Type
Diaphragm
HP
1/3 hp
Voltage
110/115V AC
Full Load Amps
4.8/3.3
Max. Vacuum
25.5 in Hg
Max. PSI Cont./Int.
60/60
Free Air CFM @ 0 PSI
1.9
Hz
50/60
Free Air CFM @ 20 Vacuum
0.3
Free Air CFM @ 0 Vacuum
1.9
Free Air CFM @ 30 PSI
0.9
Pump Type
Diaphragm
Inlet Connection Type
NPT
Maximum Vacuum
25.5 in Hg
Outlet Connection Type
NPT
Flow Rate @ 0 psi
1.9 cfm
Maximum Continuous Pressure
60 psi
Output Power
21/64 hp
Frequency
50 Hz, 60 Hz
Maximum Intermittent Pressure
60 psi
Maximum Flow Rate
0.9 cfm @ 30 psi, 1.9 cfm @ 0 psi
Current Rating
3.3 A, 4.8 A
Flow Rate @ 30 psi
0.9 cfm

Description

Compressor/Vacuum Pump, Output Power 21/64 hp, Voltage 110/115V AC, Maximum Vacuum 25.5 in Hg, Maximum Continuous Pressure 60 psi, Maximum Intermittent Pressure 60 psi, Maximum Flow Rate 0.9 cfm @ 30 psi, 1.9 cfm @ 0 psi, Inlet Size 1/4 in, Inlet Connection Type NPT, Outlet Size 1/4 in, Outlet Connection Type NPT, Compressor Type Diaphragm, Current Rating 3.3 A, 4.8 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.