This item is Discontinued.

Gast Compressor/Vacuum Pump, 1/8 HP, 12V 22D1180-251-1002

Compressor/Vacuum Pump, 1/8 HP, 12V (Discontinued)

  • Mfr # 22D1180-251-1002
  • Zoro # G2522387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22D1180-251-1002
Zoro #
G2522387
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8" NPT
Outlet Size
1/8" NPT
Overall Width
4"
Overall Length
7-5/8"
Overall Height
5-3/8"

Details

Item
Compressor/Vacuum Pump
Compressor Type
Diaphragm
HP
1/8
Voltage
12VDC
Full Load Amps
6.2
Max. Vacuum
22.5 in Hg
Max. PSI Cont./Int.
25/25
Free Air CFM @ 0 PSI
1.30
Free Air CFM @ 20 Vacuum
0.15

Description

Compressor/Vacuum Pump, Voltage 12V DC, Inlet Size 1/8 in NPT, Outlet Size 1/8 in NPT, Compressor Type Diaphragm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.