Zoro Homepage

Compressor/Vacuum Pump, 1/8 hp, 115V AC, 25.5 in H Max Vacuum, 60 psi Max Continuous Pressure

  • Mfr # DOA-P704-AA

  • Zoro # G3999231


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
Diaphragm
HP
1/8 hp
Voltage
115V AC
Full Load Amps
4.5
Max. Vacuum
25.5 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOA-P704-AA
Zoro #
G3999231
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
3/8 in
Overall Height
8 in
Overall Length
7.62 in
Overall Width
5.12 in

Description

Compressor/Vacuum Pump, Output Power 1/8 hp, Voltage 115V AC, Maximum Vacuum 25.5 in Hg, Maximum Continuous Pressure 60 psi, Maximum Intermittent Pressure 60 psi, Maximum Flow Rate 1.9 cfm @ 0 psi, Inlet Size 3/8 in, Inlet Connection Type NPT, Outlet Size 3/8 in, Outlet Connection Type NPT, Compressor Type Diaphragm, Current Rating 4.2 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.