Compressor/Vacuum Pump, Wire Leads, 12V

  • Mfr # 15D1150-401-7054B
  • Zoro # G814547767
product price: 
$
452.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
Diaphragm
Voltage
12V
Inlet Size
1/8 in
Outlet Size
1/8 in
Overall Width
1.83 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
15D1150-401-7054B
Zoro #
G814547767
UPC #
-
Country of Origin
United States
Item
Compressor/Vacuum Pump
Compressor Type
Diaphragm
Voltage
12V
Output Power
1/64 hp
Maximum Continuous Pressure
20 psi
Maximum Vacuum
22 in Hg
Current Rating
1.5 A
Sound Level
65 dBA
Enclosure Rating
IP00
Electrical Connection
Wire Leads
Flow Rate @ 20 psi
0.1 cfm
Flow Rate @ 0 psi
0.26 cfm
Minimum Operating Temperature
32 Degrees F
Outlet Gender
Male
Maximum Intermittent Pressure
35 psi
Housing Material
Brass, Cast Iron
Maximum Flow Rate
0.26 cfm
Duty Cycle
Continuous
Pump Type
Reciprocating
Weight
2.9 lb
Maximum Speed
3,300 RPM
Standards
CE
Power Cord Included
No
Outlet Connection Type
NPT
Flow Rate @ 30 psi
0.05 cfm
Inlet Connection Type
NPT
Maximum Operating Temperature
104 Degrees F
Inlet Gender
Male
Thermal Protection
Automatic Reset

Dimensions

Inlet Size
1/8 in
Outlet Size
1/8 in
Overall Width
1.83 in
Overall Length
5.24 in
Overall Height
2.81 in
Cord Length
12 in
Wire Rope Length
5.24 in
Length
5.24 in

Description

Compressor/Vacuum Pump, Output Power 1/64 hp, Voltage 24V DC, Maximum Vacuum 22 in Hg, Maximum Continuous Pressure 20 psi, Maximum Intermittent Pressure 35 psi, Maximum Flow Rate 0.26 cfm, Inlet Size 1/8 in, Inlet Connection Type NPT, Inlet Gender Male, Outlet Size 1/8 in, Outlet Connection Type NPT, Outlet Gender Male, Compressor Type Diaphragm, Current Rating 1.5 A

Ratings & reviews