This item is Discontinued.

Gast Compressr/Vacuum Pump, 1/16 HP, 60 Hz, 115V MOA-P22-AA

Compressr/Vacuum Pump, 1/16 HP, 60 Hz, 115V (Discontinued)

  • Mfr # MOA-P22-AA
  • Zoro # G1099847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOA-P22-AA
Zoro #
G1099847
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4" NPT
Outlet Size
1/4" NPT
Overall Length
7-3/16"
Overall Width
4-5/16"
Overall Height
4-3/4"

Details

Item
Compressor/Vacuum Pump
Compressor Type
Diaphragm
HP
1/16
Voltage
115
Full Load Amps
2.1
Max. Vacuum
24.0 in Hg
Max. PSI Cont./Int.
50/50
Free Air CFM @ 0 PSI
0.55
Free Air CFM @ 30 PSI
0.17
Free Air CFM @ 0 Vacuum
2.41
Hz
60
Free Air CFM @ 20 Vacuum
0.07

Description

Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/16 HP, Voltage 115, 60 Hz, 2.1 Full Load Amps, Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Max. Vacuum 24.0 In. Hg, Max. PSI Cont./Int. 50/50, Free Air CFM @ 0 PSI 0.55, Free Air CFM @ 30 PSI 0.17, Free Air CFM @ 0 Vacuum 2.41, Free Air CFM @ 20 Vacuum 0.07, Overall Length 7-3/16 In., Overall Width 4-5/16 In., Overall Height 4-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.