Zoro Homepage

Electric Air Compressor, Rocking Piston

  • Mfr # 120R-200T

  • Zoro # G014923545


product price: $2,755.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Phase
Single
Includes
24 in Flexible Hose Connector, Floor Mount Brackets
Overall Height
44.9 in
Overall Length
19.4 in
Lubrication Type
Oil-Less
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120R-200T
Zoro #
G014923545
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
44.9 in
Overall Length
19.4 in
Overall Width
17.6 in
Air Tank Size
20 gal
Inlet Size
3/8 in
Outlet Size
1/2 in
Mounting Hole Diameter
1/2 in

Details

Phase
Single
Includes
24 in Flexible Hose Connector, Floor Mount Brackets
Lubrication Type
Oil-Less
Motor Type
Permanent Split Capacitor
Compressor Package Type
Base Model
Standards
NFPA-13
On Pressure Switch Setting
75 psi
Cylinder Material
Aluminum
ASME Tank
Yes
Number of Stages
1
Duty Cycle
Continuous
Off Pressure Switch Setting
125 psi
Thermal Protection
Built-In
Item
Electric Air Compressor
Pump Type
Rocking Piston
Series
120R
Minimum Operating Temperature
40 Degrees F
Sound Level
81 dBA
Current Rating
10 A, 8 A
Maximum Operating Temperature
140 Degrees F
Input Voltage
208-240V AC, 220-230V AC
Mounting Style
Thru-Bolt
Air Tank Style
Vertical
Number of Cylinders
2
Output Power
2 hp
Free Air Flow Rate @ Maximum Pressure
9 cfm
Frequency
60 Hz
Pump Location
Tank
Control Type
Pressure Switch
Maximum Operating Pressure
125 psi
Wattage
1.49 kW
Pump Style
Simplex
Maximum Speed
1,725 RPM
Life Expectancy
6,000 hr
Number of Mounting Holes
4
Insulation Class
F
Valve Material
Stainless Steel
Inlet Gender
Female
Inlet Type
NPT
Valve Type
Reed
Outlet Type
NPT
Outlet Gender
Female
Enclosure Rating
No

Description

Electric Air Compressor, Lubrication Type Oil-Less, Air Tank Style Vertical, Number of Stages 1, Output Power 2 hp, Free Air Flow Rate @ Maximum Pressure 9 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 20 gal, Input Voltage 208-240V AC, 220-230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Rocking Piston, Pump Location Tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.