Zoro Homepage

Gast Standard 1Am-Nrv-60 Air Motor

  • Mfr # 1AM-NRV-60

  • Zoro # G0602640


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Motor Design
AIR
Rotation
CW/CCW
Overall Length
4 in
Length Less Shaft
3 1/10 in
Shaft Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AM-NRV-60
Zoro #
G0602640
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length Less Shaft
3 1/10 in
Shaft Length
1 in
Overall Width
2 1/2 in
Inlet Size
1/8 in
Outside Diameter
2 1/2 in
Shaft Diameter
1/4 in
Overall Height
2 1/4 in
Manufacturers Warranty Length
1 yr

Description

Gast Standard 1Am-Nrv-60 Air Motor, Output Power @ Maximum Speed 0.38 hp, Maximum Torque 2.7 in-lb, No Load Speed 10,000 RPM, Maximum Flow Rate 22 cfm, Shaft Diameter 1/4 in, Shaft Length 1 in, Mount Type Hub, Inlet Size 1/8 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 4140, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width Not Applicable, Weight 2 lb, Housing Material Grade G2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.