Zoro Homepage

Gast Standard 1Up-Ncc-1A Air Motor

  • Mfr # 1UP-NCC-1A

  • Zoro # G0602659


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Motor Design
AIR
Rotation
CCW
Overall Length
4 3/4 in
Standards
ATEX
Shaft Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UP-NCC-1A
Zoro #
G0602659
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 3/4 in
Shaft Length
1 1/8 in
Length Less Shaft
3 11/20 in
Overall Height
2 1/4 in
Outside Diameter
2 1/2 in
Overall Width
2 1/2 in
Shaft Diameter
3/8 in
Inlet Size
1/8 in
Manufacturers Warranty Length
1 yr

Description

Gast Standard 1Up-Ncc-1A Air Motor, Output Power @ Maximum Speed 0.45 hp, Maximum Torque 4.9 in-lb, No Load Speed 6,000 RPM, Maximum Flow Rate 27 cfm, Shaft Diameter 3/8 in, Shaft Length 1 1/8 in, Mount Type Hub, Inlet Size 1/8 in, Air Inlet Type NPT, Rotation CCW, Housing Material Cast Iron, Shaft Material Grade 197-223 BHN, Bearing Protection Not Applicable, Maximum Operating Pressure 80 psi, Includes Muffler, Keyway Width Not Applicable, Weight 3 lb, Housing Material Grade G2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.