Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gast Standard 3Hbb-10-M300Ax Piston Pump

  • Mfr # 3HBB-10-M300AX

  • Zoro # G0664828


product price: $1,078.99
/ea
Free Shipping & Returns

Key Features

Lubrication Type
Oilless
Number of Cylinders
2
Phase
Single
Voltage
115V AC
Inlet Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HBB-10-M300AX
Zoro #
G0664828
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Overall Length
12.45 in
Overall Height
7.33 in
Overall Width
10.94 in
Stroke Length
1/2 in
Mounting Hole Diameter
7/20 in

Details

Item
Piston Air Compressor
Lubrication Type
Oilless
Number of Cylinders
2
Phase
Single
Voltage
115V AC
Finish
Painted
Cylinder Material
Aluminum
Standards
NFPA 13
Thermal Protection
Yes
Minimum Operating Temperature
41 Degrees F
Maximum Speed
1,742 RPM
Maximum Continuous Pressure
100 psi
Sound Level
70 dBA
Air Tank Style
Tankless
Free Air Flow Rate
2.4 cfm
Maximum Operating Temperature
104 Degrees F
Output Power
0.333 hp
Maximum Intermittent Pressure
100 psi
Inlet Type
NPT
Piston Type
Reciprocating
Outlet Type
NPT
Pump Type
Piston
Power Source
Corded Electric
Valve Material
Stainless Steel
Duty Cycle
Continuous
Control Type
Pressure Switch
Frequency
60 Hz
Series
Gast
Mounting Style
Thru-Bolt
Engine Enclosure Material
Steel
Current Rating
8.35 A
Inlet Gender
Female
Compressor/Pump Enclosure Material
Aluminum/Plastic
Outlet Gender
Female
Enclosure Rating
IP20
Exhaust Location
Front
Enclosure Type
Clean Dust Free
Electrical Connection
Spade Terminal
Motor Design
Capacitor Start
Valve Type
Reed
Life Expectancy
16,000 hr

Description

Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 2, Output Power 0.333 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 2.4 cfm, Maximum Speed 1,742 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.