Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DOA-P501-FB
Zoro #
G3233155
UPC #
-
Country of Origin
United States
Dimensions
Outlet Size and Type
1/4 in NPT
Inlet Size and Type
1/4 in NPT
Details
Item
Compressor/Vacuum Pump
Compressor Type
Diaphragm
Maximum Continuous Pressure
60 psi
Weight
14.5 lb
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Sound Level
70 dBA
Minimum Operating Temperature
41 Degrees F
Maximum Vacuum
25.5 in Hg
Output Power
21/64 hp
Maximum Operating Temperature
104 Degrees F
Max. Pressure Cont/Int
60 psi / 60 psi
Flow Rate @ 0 psi
1.9 cfm
Pump Type
Diaphragm
Flow Rate @ 0 psi @ 50 Hz
1.6 cfm
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Maximum Intermittent Pressure
60 psi
Maximum Flow Rate
1.9 cfm @ 0 psi
Maximum Flow Rate @ Pressure
1.9 cfm @ 0 psi
Description
Compressor/Vacuum Pump, Output Power 21/64 hp, Voltage 110/115V AC, Maximum Vacuum 25.5 in Hg, Maximum Continuous Pressure 60 psi, Maximum Intermittent Pressure 60 psi, Maximum Flow Rate 1.9 cfm @ 0 psi, Inlet Size 1/4 in, Inlet Connection Type NPT, Outlet Size 1/4 in, Outlet Connection Type NPT, Compressor Type Diaphragm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.