Zoro Homepage

Piston Air Compressor, 1/3HP, 115V, 1Ph

  • Mfr # 3HBB-32-M300AX

  • Zoro # G3746662


product price: $981.99
/ea
Free Shipping & Returns

Key Features

Lubrication Type
Oil Free
Number of Cylinders
2
HP
1/3 hp
Phase
Single
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HBB-32-M300AX
Zoro #
G3746662
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Overall Length
17.25 in
Overall Height
11.25 in
Overall Width
14.25 in

Description

Piston Air Compressor, Lubrication Type Oil Free, Number of Cylinders 2, Output Power 0.333 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Free Air Flow Rate 2.4 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.