Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston Air Compressor, 2 hp, 200-230V AC

  • Mfr # 120R689-PSP101-N800NX

  • Zoro # G915364638


product price: $3,238.99
/ea
Free Shipping & Returns

Key Features

Number of Cylinders
2
Phase
Single
Voltage
200-230V AC
Inlet Size
3/8 in
Outlet Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120R689-PSP101-N800NX
Zoro #
G915364638
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
3/8 in
Overall Length
15.35 in
Overall Height
12.69 in
Overall Width
6.66 in
Stroke Length
7/8 in
Mounting Hole Diameter
7/20 in

Details

Item
Piston Air Compressor
Number of Cylinders
2
Phase
Single
Voltage
200-230V AC
Inlet Type
NPT
Engine Enclosure Material
Steel
ASME Tank
No
Output Power
2 hp
Piston Type
Rocking
Thermal Protection
Yes
Free Air Flow Rate
10 cfm, 12 cfm
Life Expectancy
6,000 hr
Duty Cycle
Continuous
Outlet Gender
Female
Valve Type
Reed
Standards
CE, UL
Motor Design
Permanent Split Capacitor
Electrical Connection
Wire Leads
Maximum Speed
1,725 RPM
Exhaust Location
Top
Inlet Gender
Female
Current Rating
10 A @ 60 Hz, 8 A @ 50 Hz
Sound Level
79 dB
Maximum Continuous Pressure
145 psi
Frequency
50/60 Hz
Mounting Style
Thru-Bolt
Flow Rate @ 40 psi @ 50 Hz
7.8 cfm
Maximum Intermittent Pressure
135 psi
Flow Rate @ 50 psi @ 50 Hz
7 cfm
Pump Type
Rocking Piston
Series
120R
Cylinder Material
Aluminum
Power Source
Corded Electric
Valve Material
Stainless Steel
Flow Rate @ 0 psi @ 50 Hz
10 cfm
Flow Rate @ 20 psi @ 50 Hz
9.5 cfm
Maximum Operating Temperature
104 Degrees F
Outlet Type
NPT
Minimum Operating Temperature
41 Degrees F

Description

Piston Air Compressor, Lubrication Type Not Applicable, Number of Cylinders 2, Output Power 2 hp, Phase Single, Voltage 200-230V AC, Maximum Continuous Pressure 145 psi, Maximum Intermittent Pressure 135 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 10 cfm, 12 cfm, Maximum Speed 1,725 RPM, Inlet Size 3/8 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3/8 in, Outlet Type NPT, Outlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.