Zoro Homepage

Piston Air Compressor, Piston Pump

  • Mfr # 3LBA-46S-M300AX

  • Zoro # G911677664


product price: $2,174.99
/ea
Free Shipping & Returns

Key Features

Number of Cylinders
2
Phase
Single
Voltage
115/230V AC
Inlet Size
1/4 in
Outlet Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LBA-46S-M300AX
Zoro #
G911677664
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Overall Length
15.55 in
Overall Height
8.11 in
Overall Width
12.35 in

Description

Piston Air Compressor, Lubrication Type Not Applicable, Number of Cylinders 2, Output Power 0.333 hp, Phase Single, Voltage 115/230V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 2 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Not Applicable, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.