Stock 30/Skid 2Am-Fcc-1 Air Motor

  • Mfr # 2AM-FCC-1

  • Zoro # G0602686


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Motor Design
AIR
Rotation
CCW
Overall Length
5 in
Shaft Length
1 1/8 in
Includes
Muffler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AM-FCC-1
Zoro #
G0602686
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Shaft Length
1 1/8 in
Length Less Shaft
3 41/50 in
Outside Diameter
4 1/8 in
Manufacturers Warranty Length
1 yr
Overall Width
4 1/8 in
Overall Height
5 1/4 in
Inlet Size
1/4 in
Shaft Diameter
1/2 in

Details

Item
Air Motor
Motor Design
AIR
Rotation
CCW
Includes
Muffler
Mount Type
Foot
Standards
ATEX
Air Inlet Type
NPT
Minimum Operating Pressure
20 psi
System of Measurement
Inch
Weight
4.4 lb
Output Power @ 25% Maximum Speed
0.3 hp
Air Inlet Center to Center Distance
2 1/2 in
Shaft Material
Steel
Housing Material Finish
Painted
Maximum Flow Rate
30 cfm
Series
2AM
Shaft Material Grade
197-223 BHN
Nameplate Speed
3,000 RPM
Minimum Flow Rate
1 cfm
Starting Torque
21 in-lb
Mounting Orientation
Any Angle
Air Consumption
30 cfm
Maximum Ambient Temperature
248 Degrees F
Output Power @ 50% Maximum Speed
0.5 hp
No Load Speed
3,000 RPM
Housing Material Grade
G2500
Output Power @ Maximum Speed
0.9 hp
Minimum Ambient Temperature
34 Degrees F
Maximum Operating Pressure
100 psi
Motor Frame Material
Cast Iron
Maximum Torque
19.5 in-lb
Inlet Gender
Female
Housing Material
Cast Iron
Shaft Orientation
Inline
Max. Air Pressure
101.53 psi
Number of Vanes
4
Output Shaft Type
D-Shaft

Description

Air Motor, Output Power @ Maximum Speed 0.9 hp, Maximum Torque 19.5 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 30 cfm, Shaft Diameter 1/2 in, Shaft Length 1 1/8 in, Mount Type Foot, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CCW, Housing Material Cast Iron, Shaft Material Grade 197-223 BHN, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width Not Applicable, Weight 4.4 lb, Housing Material Grade G2500, Housing Material Finish Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.