Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 1 1/4 in Inlet, 115-120V

  • Mfr # 87R647-VS101-N470X

  • Zoro # G407352433


product price: $967.99
/ea
Free Shipping & Returns

Key Features

Lubrication Type
Oil Free
Number of Cylinders
2
Phase
Single
Voltage
115-120V AC
Inlet Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87R647-VS101-N470X
Zoro #
G407352433
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/4 in
Outlet Size
1/4 in
Overall Height
8.66 in
Overall Width
5 in
Stroke Length
7/16 in

Details

Item
Vacuum Pump
Lubrication Type
Oil Free
Number of Cylinders
2
Phase
Single
Voltage
115-120V AC
Maximum Operating Temperature
104 Degrees F
Pump Type
Rocking Piston
Minimum Operating Temperature
41 Degrees F
Piston Type
Rocking
Life Expectancy
2,000 hr
Sound Level
55 dB
Current Rating
5.1 A, 6.2 A
Power Source
Corded Electric
Series
87R
Standards
cUSus, CE
Maximum Speed
1,725 RPM
Valve Type
Relief Valve
Output Power
0.5 hp
Thermal Protection
Yes
Maximum Vacuum
28 in Hg
Frequency
50 Hz, 60 Hz
Electrical Connection
Screw Terminals
Engine Enclosure Material
Steel
Duty Cycle
Continuous
Free Air Flow Rate
4.8 cfm
Mounting Style
Rigid Base
Inlet Type
NPT
Flow Rate @ 0 psi @ 50 Hz
4.8 cfm
Exhaust Location
Top
Valve Material
Stainless Steel
Inlet Gender
Female
Plug Type
Three Prong
Outlet Type
NPT
Air Tank Style
Tankless

Description

Vacuum Pump, Lubrication Type Oil Free, Number of Cylinders 2, Output Power 0.5 hp, Phase Single, Voltage 115-120V AC, Maximum Continuous Pressure Not Applicable, Maximum Intermittent Pressure Not Applicable, Maximum Vacuum 28 in Hg, Free Air Flow Rate 4.8 cfm, Maximum Speed 1,725 RPM, Inlet Size 1 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.