Shop All Detector Tube Pumps and Kits
Gastec
Gas Sampling Pump, Plastic
Mfr # GV-110-S-TR
Zoro # G0385281
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Rubber Inlets, Lubricant
- For Use With All Nextteq Gas Detection Tubes
- Material Plastic
- Features Adjustable Sampling Volume, Calibrated Scale Directly Printed On The Tube, Each Detector Tube Has Its Own Quality Control Number Printed On The Tube, Long Shelf-Life, On-Site Measurements
- Application Gas Detector
Product Information
- Brand Gastec
- MFR # GV-110-S-TR
- Zoro # G0385281
- Country of Origin Japan
- Category Detector Tube Pumps and Kits
Dimensions
Details
Description
Gas Sampling Pump, Gas Detected Chemical Substances, Product Type Detection Tube Pump Kit, Power Source Manual/Non-Powered, Includes (3) Rubber Inlets, Lubricant, Features Adjustable Sampling Volume, Calibrated Scale Directly Printed On The Tube, Each Detector Tube Has Its Own Quality Control Number Printed On The Tube, Long Shelf-Life, On-Site Measurements, For Use With All Nextteq Gas Detection Tubes, Housing Material Plastic, Overall Length Not Applicable, Series GV-110
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1000164)
- BRADY Warning Label, 4 In. H, 4 In. W, PK10 (60213)
- IMPACTO Impact Gloves, M, Bl/Gr, Nylon/Vep, Right (50310110032)
- BRADY Label, Vinyl, Color Orange, 1" W (M6C-1000-595-OR)
- GASTEC Gas Sampling Pump, Plastic (GV-100-S-TR)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP203 Santoprene Replacement Pump Tubes No.3 (UCCP203)
- NEXTTEQ Detector Pump Kit, Range 50ml to 100ml (NX-1000-130)
- DRAEGER Accuro Pump (6400000)
- NEXTTEQ Detector Pump Kit, Range 50ml to 100ml (NX-1000-150)
- MSA SAFETY Single Gas Detector, Hydrogen Sulfide (10092521)
- HONEYWELL Hand Pump Kit (H-010-0001-000)
- Gastec Detector Tube Pumps and Kits