Shop GASTON MILLE
See all product information
Create Account
SafetyWorkShoe, Wht, Unisex, 13, 4inH, PR
- Mfr # CBBR3-48
- Zoro # G124972594
product price:Â
$
154.99
/pr
Free Shipping & Returns
Key Features
Puncture-Resistant Sole
Yes
Overall Height
4 in
Toe Type
Safety-Toe
Style Number
CBBR3
Chemical-Resisting Sole
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 4 in
- Size
- 13
- Width
- D
Description
Safety Work Shoe, Closure Knob-Controlled Lacing System, Color White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family White, Size 13, Static Dissipative No, Style Number CBBR3, Toe Cap Material Aluminum, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.