Women's 3 in Aluminum Toe Athletic Work Shoe, Blue/Pink, 7, M, STFV3-F7

  • Mfr # STFV3-F7

  • Zoro # G409754723


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Women's
Color
Blue/Pink
Footwear Width
M
Style Number
STFV3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STFV3-F7
Zoro #
G409754723
UPC #
-
Country of Origin
France

Dimensions

Size
7
Footwear Width
M
Height
3 in

Details

Item
Athletic Work Shoe
Toe Type
Aluminum
Gender
Women's
Color
Blue/Pink
Style Number
STFV3
Waterproof
No
Standards
ASTM F2413-18 M I/C/EH/PR
Upper Material
Textile
Oil Resisting Sole
Yes
Footwear Style
Athletic Shoe
Insulated
Yes
Footwear Closure Type
Lace Up
Liner Material
Poromax
Slip Resistant
Yes

Description

Stella S3 Sra Esd,Size 7, 1 Pair


  • •Shoes made to perfectly fit women's feet
  • •Metal free (airport friendly safety shoe)
    Flexible materials & dynamic design Textile antiperforation midsole - puncture resistant -
    Thermo injected PU/TPU ESD
    High performance grip : SRA => slipping resistance on ceramic tile wet with soap solution
  • •Full grain leather
  • •200J alu toe cap
  • •Poromax® lining: polyamid textile bringing softness, flexibility & anti-abrasiveness. Breathability with anti-bacterian treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.