Women's 6 in Fiberglass Toe Athletic Safety Shoe, Black, 6, M, ERHN3-F6
- Mfr # ERHN3-F6
- Zoro # G409754501
product price:
$
167.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Fiberglass
Gender
Women's
Color
Black
Footwear Width
M
Style Number
ERHN3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ERHN3-F6
- Zoro #
- G409754501
- UPC #
- -
- Country of Origin
- France
- Item
- Athletic Safety Shoe
- Toe Type
- Fiberglass
- Gender
- Women's
- Color
- Black
- Style Number
- ERHN3
- Waterproof
- Yes
- Upper Material
- Microfiber
- Footwear Closure Type
- Lace Up
- Standards
- ASTM
- Oil Resisting Sole
- Yes
- Insulated
- No
- Footwear Style
- Work Boot
- Slip Resistant
- Yes
Dimensions
- Size
- 6
- Footwear Width
- M
- Height
- 6 in
Description
Hot Eris S3 An Sra Esd,Size 6, 1 Pair
- •Shoes made to perfectly fit women's feet
- •Innovative process - injected PU on textile upper
- •Metal free (airport friendly safety shoe)
- •Flexible materials & dynamic design
- •Additional features ESD
- •Textile antiperforation midsole
- •Thermo injected PU/TPU
- •High performance grip : SRA => slipping resistance on ceramic tile wet with soap solution
- •Puncture resistant
- •Textile + injected PU - no stitches => sturdy upper
- •200J alu toe cap
- •Coolmax® lining: antibacterial, 100% ventilated & high water-absorbing capacity, high resistance to abrasion, foot-hygienic proof
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.