Shop GASTON MILLE

Women's 6 in Fiberglass Toe Safety Shoe, Black, 5, M

  • Mfr # ERHN3-F5

  • Zoro # G609754615


product price:  $158.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Fiberglass
Gender
Women's
Color
Black
Footwear Width
M
Style Number
ERHN3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ERHN3-F5
Zoro #
G609754615
UPC #
-
Country of Origin
France

Dimensions

Size
5
Footwear Width
M
Height
6 in

Details

Item
Safety Shoe
Toe Type
Fiberglass
Gender
Women's
Color
Black
Style Number
ERHN3
Waterproof
Yes
Upper Material
Microfiber
Footwear Style
Work Boot
Oil Resisting Sole
Yes
Insulated
No
Footwear Closure Type
Lace Up
Standards
ASTM
Slip Resistant
Yes

Description

Hot Eris S3 An Sra Esd,Size 5, 1 Pair


  • •Shoes made to perfectly fit women's feet
  • •Innovative process - injected PU on textile upper
  • •Metal free (airport friendly safety shoe)
  • •Flexible materials & dynamic design
  • •Additional features ESD
  • •Textile antiperforation midsole
  • •Thermo injected PU/TPU
  • •High performance grip : SRA => slipping resistance on ceramic tile wet with soap solution
  • •Puncture resistant
  • •Textile + injected PU - no stitches => sturdy upper
  • •200J alu toe cap
  • •Coolmax® lining: antibacterial, 100% ventilated & high water-absorbing capacity, high resistance to abrasion, foot-hygienic proof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.