Shop GASTON MILLE

Women's 6 in Fiberglass Toe Safety Shoe, Black, 8, M

  • Mfr # ERHN3-F8

  • Zoro # G609754455


product price:  $158.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Fiberglass
Gender
Women's
Color
Black
Footwear Width
M
Style Number
ERHN3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ERHN3-F8
Zoro #
G609754455
UPC #
-
Country of Origin
France

Dimensions

Size
8
Footwear Width
M
Height
6 in

Details

Item
Safety Shoe
Toe Type
Fiberglass
Gender
Women's
Color
Black
Style Number
ERHN3
Waterproof
Yes
Insulated
No
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Footwear Style
Work Boot
Standards
ASTM
Upper Material
Microfiber
Slip Resistant
Yes

Description

Hot Eris S3 An Sra Esd,Size 8, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.