Beverly Euro Toilet Paper Holder, Polished Nickel
- Mfr # 5513PN
- Zoro # G723396524
product price:Â
$
32.69
/ea
Key Features
Finish
Polished Nickel
Height
3.25 in
Dispenser Material
Metal
Length
9.5 in
Width
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5513PN
- Zoro #
- G723396524
- UPC #
- 11296551343
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 3.25 in
- Length
- 9.5 in
- Width
- 4.5 in
Details
- Finish
- Polished Nickel
- Dispenser Material
- Metal
- Item
- Toilet Paper Holder
- For Use With
- Bathroom
Description
Add convenience and sophistication with the Gatco Beverly Euro Toilet Paper Holder, designed with a sleek open-arm style and elegant detailing for quick roll changes and lasting beauty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.