Shop GATCO
See all product information
Create Account
Gibson Euro Toilet Paper Holder, Matte Black
- Mfr # 5213MX
- Zoro # G423396626
product price:Â
$
32.69
/ea
Key Features
Dispenser Material
Metal
Width
4.5 in
Finish
Matte Black
Height
3.25 in
For Use With
Bathroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5213MX
- Zoro #
- G423396626
- UPC #
- 11296521339
- Country of Origin
- Taiwan, Province of China
- Dispenser Material
- Metal
- Item
- Toilet Paper Holder
- Finish
- Matte Black
- For Use With
- Bathroom
Dimensions
- Width
- 4.5 in
- Height
- 3.25 in
- Length
- 9.5 in
Description
The Gatco Gibson Euro Toilet Paper Holder features an open-arm design for easy roll replacement, with a bold retro-modern look that adds character to any bathroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.