Shop GATCO
See all product information
Create Account
Glam Too 36 in Grab Bar, Chrome
- Mfr # 664C
- Zoro # G623396525
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 664C
- Zoro #
- G623396525
- UPC #
- 11296664005
- Country of Origin
- Taiwan, Province of China
- Item
- Grab Bar
- Finish
- Chrome
- Material
- Steel
Dimensions
- Height
- 4 in
- Length
- 40 in
- Width
- 4 in
Description
Upgrade bathroom safety with our premium designer grab bar, crafted from durable stainless steel with a sleek chrome finish. Designed to provide reliable support, this ADA-compliant grab bar ensures stability and confidence for seniors, individuals with mobility challenges, or anyone seeking extra safety in the bathroom. Ideal for showers, bathtubs, or beside toilets, it delivers dependable assistance where it’s needed most. Built to last, the grab bar features corrosion-resistant stainless steel and a smooth, stylish chrome finish that complements any bathroom decor. Its sturdy design provides versatile support and adheres to ADA guidelines, combining functionality with elegance.sdrsdfInstallation is simple and secure, with included hardware for a solid, wall-mounted fit. The anti-slip surface ensures a firm grip, even in wet or slippery environments, making it for everyday use. Whether upgrading for accessibility or enhancing overall safety, this grab bar integrates seamlessly into modern and traditional bathrooms alike. Its thoughtful design prioritizes user safety without sacrificing style. Invest in this ADA-compliant, chrome stainless steel safety grab bar today-offering peace of mind, strength, and everyday convenience in a beautifully designed safety solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.