
Mode Towel Ring, Satin Nickel
Mfr # 5622
Zoro # G916243857
product price: $43.55
/eaKey Features
Height
2.63 in
Material
Metal
Width
5.75 in
Length
8.25 in
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5622
Zoro #
G916243857
UPC #
11296562202
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.63 in
Width
5.75 in
Length
8.25 in
Details
Material
Metal
Finish
Brushed
Color
Satin Nickel
Description
Unveil the epitome of bathroom luxury with the Mode Bath Collection by Gatco - where each piece is a delectable treat for the senses. Made exclusively for those who seek sophistication and decadence in their sanctuaries. Mode. Enjoy the sweeter things in life.
- Effortless Installation: Includes essential simple hardware kit, along with step-by-step instructions for your convenience.
- Versatile Placement: Designed for flexibility in mounting locations, elevate your bathroom, kitchen, vanity, home, RV, and more.
- Functional Elegance: Beyond just aesthetic appeal, the Mode Collection is designed for practical functionality. Experience a seamless integration with coordinating fixtures for a unified look.
- Decadent Squares: Experience the geometric allure of squares inspired by decadent chocolates. Mode incorporates these elegant squares into each piece, resulting in a visually stunning and cohesive bathroom collection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.