
1-1/2X100 FOOD BEV 150SD-MTF
Mfr # 31325028
Zoro # G721904080
product price: $100.99
/eaSold in multiples of 100 for $10,099.00
Free Shipping & Returns
Key Features
Vacuum Rating
30 in Hg
Outside Dia.
2 in
Min. Temp. (F)
-40° F
Inside Dia.
1.5 in
Tube Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31325028
Zoro #
G721904080
UPC #
770075714811
Country of Origin
United States
Dimensions
Outside Dia.
2 in
Inside Dia.
1.5 in
Tube Bend Radius
6 in
Details
Vacuum Rating
30 in Hg
Min. Temp. (F)
-40° F
Tube Color
White
Color
Gray
Tube Material
Sanitron - Type S
Max. Temp. (F)
+100° F
Description
RECOMMENDED FOR: Transfer of beer, milk, juice, soft drinks, pharmaceuticals, cosmetics, or water based products requiring an FDA sanitary hose.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.