Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2X50BLK MINE SPRAY1000 YLW

  • Mfr # 36190765

  • Zoro # G021904537


product price: $29.35
/ea
Sold in multiples of 250 for $7,337.50

Key Features

Vacuum Rating
15 in Hg
Hose Color
Black
Hose Outside Dia.
1.92 in
Temp. Range
-40° F to +100° F
Max. Working Pressure (PSI)
1000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36190765
Zoro #
G021904537
UPC #
072053561494
Country of Origin
India

Dimensions

Hose Outside Dia.
1.92 in
Bend Radius
18 in
Hose Inside Dia.
1.5 in

Details

Vacuum Rating
15 in Hg
Hose Color
Black
Temp. Range
-40° F to +100° F
Max. Working Pressure (PSI)
1000 psi
Hose Cover Material
Modified Nitrile - Type C2
Tube Material
EPDM - Type P
Color
Yellow

Description

RECOMMENDED FOR: High-pressure water service in underground mining applications and hot water washdown service. The thick cover meets MSHA's self-extinguishing requirements and is designed for the tough mining environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.