Zoro Homepage

1 Groove Light Duty Sheave 3.15 in OD

  • Mfr # 1VP34.5/8

  • Zoro # G7965775


product price: $97.85
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
3.15 in
Number of Grooves
1
For V-Belt Section
3L, 4L, 5L
Construction
Solid
Pulley Bore Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VP34.5/8
Zoro #
G7965775
UPC #
72053119022
Country of Origin
China

Dimensions

Pulley Outside Dia.
3.15 in
Pulley Bore Dia.
5/8 in
3L Belt Pitch Dia.
1.7 in to 2.5 in
4L or A Belt Pitch Dia.
1.9 in to 2.9 in
5L or B Belt Pitch Dia.
2.4 in to 3.2 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, 5L
Construction
Solid
Item
Light Duty Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.