
1/2X500 PLANT 250 BLUE
Mfr # 32041498
Zoro # G021903592
product price: $3.35
/eaSold in multiples of 500 for $1,675.00
Key Features
Pneumatic Hose Color
Black
Tube Material
EPDM - Type P
Working Pressure (PSI)
250 psi
Max Temp
+93° F
Cover Material
EPDM - Type P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32041498
Zoro #
G021903592
UPC #
072053644760
Country of Origin
Mexico
Dimensions
Outside Dia.
0.81 in
Bend Radius (In.)
5 in
Details
Pneumatic Hose Color
Black
Tube Material
EPDM - Type P
Working Pressure (PSI)
250 psi
Max Temp
+93° F
Cover Material
EPDM - Type P
Pneumatic Hose Inside Dia
0.5 in
Description
RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in-plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.