Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18685 Molded Heater Hose

  • Mfr # 18685

  • Zoro # G404270723


product price: $32.59
/ea

Key Features

Hose Inside Dia.
0.31 in
Hose Length
26 in
Temp. Range
-40 to +275°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18685
Zoro #
G404270723
UPC #
77007559897
Country of Origin
United States

Dimensions

Hose Inside Dia.
0.31 in
Hose Length
26 in

Details

Temp. Range
-40 to +275°F

Description

Gates hvac heater hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac heater hose's for virtually every automobile on the road today. Gates hvac heater hose's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.