Zoro Homepage

1X100 FOOD PVC 25 1-1/4 OD

  • Mfr # 77441527

  • Zoro # G121904604


product price: $4.99
/ea
Sold in multiples of 100 for $499.00

Key Features

Max. Temp. (F)
+65° F
Tube Color
Clear
Tube Material
PVC - Type G
Outside Dia.
1.25 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77441527
Zoro #
G121904604
UPC #
770075697381
Country of Origin
United States

Dimensions

Outside Dia.
1.25 in
Inside Dia.
1 in

Details

Max. Temp. (F)
+65° F
Tube Color
Clear
Tube Material
PVC - Type G
Min. Temp. (F)
-31° F
Color
Clear

Description

RECOMMENDED FOR: This hose has good oil-resistance, excellent resistance to acids, alkalis, and many solvents except esters, ketones and aromatic hydrocarbons. Formulated to meet applicable FDA criteria.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.