
2X100 FOOD XTREME 250SD GRAY
Mfr # 31320266
Zoro # G521903856
product price: $72.79
/eaSold in multiples of 100 for $7,279.00
Key Features
Tube Color
White
Min. Temp. (F)
-40° F
Vacuum Rating
30 in Hg
Outside Dia.
2.62 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31320266
Zoro #
G521903856
UPC #
072053643527
Country of Origin
United States
Dimensions
Outside Dia.
2.62 in
Tube Bend Radius
6 in
Inside Dia.
2 in
Details
Tube Color
White
Min. Temp. (F)
-40° F
Vacuum Rating
30 in Hg
Color
Gray
Tube Material
Sanitron - Type S
Max. Temp. (F)
+110° F
Description
RECOMMENDED FOR: Transfer of milk, juice, beer, soft drinks, pharmaceuticals, cosmetics or water-based products requiring a FDA sanitary hose. Also suitable for many dry bulk products via suction, pneumatic or gravity where a sanitary hose is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.