Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4XRL FUEL CURB PUMP 150

  • Mfr # 36240002

  • Zoro # G421903673


product price: $13.95
/ea
Sold in multiples of 500 for $6,975.00

Key Features

Outside Dia.
1.13 in
Color
Black
Vacuum Rating
30 in Hg
Max. Temp.
+49° F
Inside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36240002
Zoro #
G421903673
UPC #
072053218718
Country of Origin
Mexico

Dimensions

Outside Dia.
1.13 in
Inside Dia.
0.75 in
Bend Radius
6 in

Details

Color
Black
Vacuum Rating
30 in Hg
Max. Temp.
+49° F
Tube Material
Nitrile - Type C

Description

RECOMMENDED FOR: Dispensing all types of commercial gasolines or other petroleum-based products (black) or petroleum diesel fuels and Bio-diesel blends (green), from service station pumps (curb pump). A heavy-duty hardwall hose which does not collapse in reel use or behind the nozzle in heavy-duty service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.