Shop GATES

3V1250 V-Belt, 125 in Outside Length, 1 3/16 in Top Width, 0.328 in Thickness, 3 Ribs

  • Mfr # 3/3V1250

  • Zoro # G216064268


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
Belt Series
Super HC PowerBand
V-Belt Section
3V
Industry Number
3V1250
Number of Ribs
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3/3V1250
Zoro #
G216064268
UPC #
072053261233
Country of Origin
Mexico

Dimensions

Top Width
1-3/16 in
Thickness
0.39 in
Outside Length
125 in
Rib Width
0.375 in
Belt Trade Size
3V

Details

Item
Banded Narrow V-Belt
V-Belt Type
Banded
Belt Series
Super HC PowerBand
V-Belt Section
3V
Industry Number
3V1250
Number of Ribs
3
Material
Neoprene
Reinforcing Cord Material
Polyester
Standards
ARPM
Edge Construction
Wrapped
Number of Bands
3
Maximum Operating Temperature
180 Degrees F
Belt Coating
Flex-Weave(TM)
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Color
Black
Application
Heavy Industry
Resistance Properties
Heat-Resistant, Oil-Resistant
For Use With
Super HC® Sheaves
Banded Belt
Yes
Temp. Range
-22 Degrees to 180 Degrees F
Profile Type
Single-Sided
System of Measurement
Inch

Description

V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 3V1250, Number of Bands 3, Outside Length 125 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 1 3/16 in, Belt Trade Size 3V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.